BOWMAN DISPENSERS Scrub Brush Dispenser

Sebelum PPN:
Rp1.599.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dispensers support a box of surgical scrub brushes, which medical professionals use to clean hands and forearms before surgical procedures.
Feature
Scrub Brush Dispenser Overall Height 9 1/8 in Overall Width 5 1/16 in Overall Depth 5 5/16 in Number of Compartments 1 Mounting Style Wall Dispenses Scrub Brushes Material Plastic Color Brown Compartment Size 4-5/64 in W x 8 in H x 4-1/4 in D 4-53/64 in W x 20 in H x 5 in D Includes Dispenser

Ulasan Produk

Tidak ada ulasan