BIRD BARRIER Screech Decoy

Sebelum PPN:
Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Visual bird repellents use moving reflective surfaces and mimicked predator appearances to trigger flight responses in targeted birds. They are often used in areas where pest birds are destructive or create an unsanitary environment.
Feature
Screech Decoy Product Type Predator Decoy Color Brown/White Form Owl Material Plastic Coverage Area 400 sq ft Overall Height 22 in Overall Width 6 in Targeted Animals Pigeons Sparrows Overall Length 10 in Standards Not Applicable

Ulasan Produk

Tidak ada ulasan