BUSSMANN SCFuse Sngl KBC

Sebelum PPN:
Rp2.999.900 - Rp8.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to bolt onto terminals, busbars, and other components securely.
Feature
Semiconductor Fuse 100 A 600 V AC 1 500 V DC KBC Series Non-Indicating Fast-Acting Body Style Bolt-On Non-Rejection Interrupt Rating 200kA at 600V AC Fuse Size 4-13/32 in L x 3/4 in dia Length 4 13/32 in Diameter 3/4 in Equivalent Brand and Series Bussmann KBC Equivalent Series KBC Body Material Fiberglass Single Element Standards CE RoHS UL Recognized

Ulasan Produk

Tidak ada ulasan