BUSSMANN SCFuse Sngl FWH

Sebelum PPN:
Rp1.199.900 - Rp48.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to bolt onto terminals, busbars, and other components securely.
Feature
Semiconductor Fuse 45 A 500 V AC 500 V DC FWH Series Non-Indicating Fast-Acting Body Style Bolt-On Non-Rejection Interrupt Rating 200kA at 500V AC 50kA at 500V DC Fuse Size 3-3/16 in L x 13/16 in dia Length 3 3/16 in Diameter 13/16 in Equivalent Brand and Series A50QS Bussmann FWH Littelfuse L50S Mersen A50P Equivalent Series A50P A50QS FWH L50S Compatible Fuse Block Series 1BS Body Material Ceramic Single Element Standards CE CSA Certified UL Recognized

Ulasan Produk

Tidak ada ulasan