BUSSMANN SCFuse Sngl FWA

Sebelum PPN:
Rp1.599.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to bolt onto terminals, busbars, and other components securely.
Feature
Semiconductor Fuse 100 A 150 V AC 150 V DC FWA Series Non-Indicating Fast-Acting Body Style Bolt-On Non-Rejection Interrupt Rating 100kA at 150V AC 100kA at 80V DC 20kA at 150V DC Fuse Size 2-21/32 in L x 1 in dia Length 2 21/32 in Diameter 1 in Equivalent Brand and Series Bussmann FWA Littelfuse L15S Mersen A15QS Equivalent Series A15QS FWA L15S Compatible Fuse Block Series 1BS CHM HPS Body Material Ceramic Single Element Standards CE UL Recognized

Ulasan Produk

Tidak ada ulasan