BUSSMANN SCFuse Bolt-On Sngl KBC

Sebelum PPN:
Rp9.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to bolt onto terminals, busbars, and other components securely.
Feature
Semiconductor Fuse 400 A 600 V AC Not Rated KBC Series Non-Indicating Fast-Acting Body Style Bolt-On Non-Rejection Interrupt Rating 200kA at 600V AC Fuse Size 5-1/8 in L x 1 in dia Length 5 1/8 in Diameter 1 in Equivalent Brand and Series Bussmann KBC Equivalent Series KBC Body Material Fiberglass Single Element Standards CE RoHS UL Recognized

Ulasan Produk

Tidak ada ulasan