BUSSMANN SCFuse Bolt-On Sngl KAC

Sebelum PPN:
Rp809.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to bolt onto terminals, busbars, and other components securely.
Feature
Semiconductor Fuse 50 A 600 V AC Not Applicable KAC Series Non-Indicating Fast-Acting Body Style Bolt-On Non-Rejection Interrupt Rating 200kA at 600V AC Fuse Size 4-3/8 in L x 13/16 in dia Length 4 3/8 in Diameter 13/16 in Equivalent Brand and Series Bussmann KAC Littelfuse KLC Mersen A60X Equivalent Series A60X KAC KLC Body Material Fiberglass Single Element Standards CE UL Recognized Guide JFHR2 File 60314 CSA Certified LR12636

Ulasan Produk

Tidak ada ulasan