BUSSMANN SCFuse Bolt-On FWH

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very-fast-acting bolt-on fuses, also called ultra-rapid fuses, are extremely sensitive current protection devices that respond within milliseconds to changes in current to protect current-sensitive equipment. They feature tabs or lugs on their ends with holes allowing them to bolt onto terminals, busbars, and other components securely.
Feature
Semiconductor Fuse 90 A 500 V AC 500 V DC FWH Series Non-Indicating Very-Fast-Acting Body Style Bolt-On Interrupt Rating 200k A at 500V AC 200k A at 500V DC Fuse Size 24 mm L x 92 mm W Length 24 mm Width 92 mm Diameter 24 mm Equivalent Series FWH Compatible Fuse Block Series BH Standards UL Recognized 248

Ulasan Produk

Tidak ada ulasan