AMPCO Scaling Hammer

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking scaling hammers contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when striking surfaces in environments where combustible dust or flammable liquids, gas, or vapors are present. Scaling hammers chip off and scrape away coatings and buildup from surfaces. Also known as boiler scaling hammers, their faces form a point or sharp edge that gets under rust, paint, scale, caulk, and other accumulated material.
Feature
Scaling Hammer Hammer Type Scaling Hammer Handle Material Fiberglass Head Weight 2 lb Face Material Aluminum Bronze Overall Length 11 in Grip Style Ribbed Blade Orientation Perpendicular Non-Sparking Yes Replaceable Handle No Dead Blow Hammer No Face Texture Smooth Features Corrosion-Resistant

Ulasan Produk

Tidak ada ulasan