Apollo Safety Relief Valve

Sebelum PPN:
Rp15.999.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steam pressure-relief valves comply with ASME Section IV codes, which certifies they are designed and constructed to meet minimum industrial safety standards. These valves pair with low-pressure steam boilers and hot-water boilers to control pressure.
Feature
Safety Relief Valve Body Material Cast Bronze Inlet Type MNPT Outlet Type FNPT Inlet Size 2 1/2 in Outlet Size 2 1/2 in Factory Set Pressure 15 psi Pressure Range 5 to 15 psi Steam Capacity (Lb./Hr.) 4 676 lb/hr Disc Material PTFE Overall Height 8 1/4 in Application Low Pressure Steam Heating and Supply Boilers Overall Length 7 1/2 in Temp Range 0 Degrees to 250 Degrees F Test Lever Test Lever Included Standards CRN CSA

Ulasan Produk

Tidak ada ulasan