AMERICAN BEAUTY Rstn Solder Pwr Unt

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These resistance-soldering stations use an electric current that transfers heat to the tip of the handpiece to solder copper joints. Traditional soldering stations take time to generate heat, but these stations generate heat instantaneously. They have a carbon-tipped plier-, tweezer-, or probe-style handpiece.
Feature
Resistance Soldering Power Unit Number of Channels 1 Station Power Consumption 100 W Operating Temperature (Maximum) 900 Degrees F Product Type Resistance Soldering Power Unit Compatible Handpiece Manufacturer Model Number 105131 Micro Wirestripping Handpiece 105133 Micro Twezer-Style Handpiece 10515 Probe-Style Handpiece 10517 Wirestripping Handpiece Control Type Dial Knob Display Type Analog

Ulasan Produk

Tidak ada ulasan