CARLISLE Round Platter

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Food baskets hold and display food that's ready to eat or grab-and-go snacks or baked goods.
Feature
Round Platter Color Black Material Plastic Handle Included No Overall Depth 10 3/8 in Dishwasher Safe No Microwaveable No Overall Height 2 in Overall Length Not Applicable Overall Width 10 3/8 in Product Type Diner Platter Overall Diameter 10 in Package Quantity 12

Ulasan Produk

Tidak ada ulasan