ASHLAND CONVEYOR Roller Conveyor Aluminum

Sebelum PPN:
Rp7.499.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty roller conveyors with aluminum frames weigh less than medium-duty roller conveyors with steel frames, making them well suited for job sites where the conveyor may be moved or disassembled often. They provide more strength and weight capacity than light-duty roller conveyors. Also called conveyor sticks, rigid-frame conveyor sections consist of rollers that are mounted on a series of axles attached to rigid frames. The sections may be straight or curved. Butt plates on the ends of the conveyor sections can be bolted together to join multiple sections and create a conveyor line that allows items to roll along a path from one place to another. Each section must be supported by compatible conveyor stands. The number and spacing of the stands used to support the conveyor section will affect its capacity.
Feature
Item Roller Conveyor Medium-Duty Rigid Straight Frame Shape Roller Dia 1 15/16 in Between Frame Width 13 in Overall Width 15 3/4 in Overall Length 10 ft 6 in Roller Spacing Frame Material Aluminum

Ulasan Produk

Tidak ada ulasan