BANNER STAKES Retractable Belt Barrier

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.
Feature
Retractable Belt Barrier Mounting Style Anchors Screws Belt Length 15 ft Belt Width 2 1/2 in Belt Color Yellow Belt Pattern No Pattern Legend Out of Service Legend Color Black Frame Color Black Reflectivity Non-Reflective Number of Belts 1 Indoor/Outdoor Usage Indoor Outdoor Includes (4) Zip Ties Head Wall Mount Wall Receiver Includes Mounting Hardware Included

Ulasan Produk

Tidak ada ulasan