Non Brand Replaceable Cup

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose lab dippers take samples and transfer substances between containers.
Feature
Replaceable Cup Head Material Polypropylene Product Type Replaceable Cup Capacity - Metric 16 mL Capacity - Imperial 9/16 fl oz Pre-Cleaned Not Applicable Color White Overall Length - Imperial 42 in Graduation Subdivisions Not Applicable Dipper Diameter - Imperial 4 5/8 in Sterile/Non-Sterile Non-Sterile Removable Handle No Material Grade Not Applicable Minimum Handle Length 36 in Maximum Handle Length 36 in Sterilization Method Not Applicable Autoclavable No

Ulasan Produk

Tidak ada ulasan