BRADY RefMaterial HazMatTraining Handbook (Buku Petunjuk Kerja)

Sebelum PPN:
Rp539.900 - Rp659.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These training materials educate employees on effectively communicating chemical and substance hazards in the workplace. They also cover how to comply with the Global Harmonized System (GHS) for labeling chemicals and substances.
Feature
Reference Material For Use With Not Applicable Format Handbook Height 1/2 in Includes Not Applicable Number of Users Supported 5 Product Type Reference Material Regulations Covered 46211503 RoHS 2011/65/EU and 2015/863 Software Delivery Method Not Applicable Subject Matter Hazardous Material Training Supported Languages English Title Hazard Communication Full Training Employee Handbooks Training Environment Not Applicable Width 8 3/4 in Number of Pages 20

Ulasan Produk

Tidak ada ulasan