APPLETON ELECTRIC Recp w/Dsc Swh 4P3W

Sebelum PPN:
Rp129.999.900 - Rp209.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Receptacle with Disconnect Switch Circuit Breaker Amp Rating Not Applicable Circuit Breaker Type Not Applicable Current Rating 100 A Fuse Protection Non-Fused Fuse Type Not Applicable Hazardous Location Specification Class I Div 1 and 2 Group C D Class II Div 1 and 2 Group F G Class III Div 1 and 2 Locking Handle Yes NEMA Enclosure Rating 3 3R 4 4X 7CD 9FG Number of Poles 4 Number of Wires 3 Voltage Rating 600V AC Compatible Plug Manufacturer Part Number Not Applicable

Ulasan Produk

Tidak ada ulasan