APPLETON ELECTRIC Receptacle 3Pl

Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Receptacle Current Rating 20 A Flange Type Non-Flanged Grounding Style Not Applicable Hazardous Location Specification Class I Div 1 and 2 Group C D IP Rating Not Rated NEMA Enclosure Rating Not Rated Number of Gangs Not Applicable Number of Poles 3 Number of Wires 2 Phase Not Applicable Shrouded Not Applicable Voltage Rating 125 to 250V AC 18V DC Cap Type Not Applicable Connection Orientation Not Applicable Face Diameter 2.63 in Flange Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan