APPLETON ELECTRIC Receptacle 3P2W 10hp

Sebelum PPN:
Rp139.999.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mechanical interlocks have fuses that blow if the connection experiences an electrical overload or short. They shut off power immediately if there is an electrical malfunction to protect high-current industrial equipment.
Feature
Receptacle Circuit Breaker Amp Rating 50 A Circuit Breaker Type EHD 480V AC Current Rating 60 A Fuse Protection Not Applicable Fuse Type Not Applicable Hazardous Location Specification Class I Div 1 and 2 Group C D Class II Div 1 and 2 Group F G Class III Div 1 and 2 Locking Handle Yes NEMA Enclosure Rating 3 3R 4 4X 7CD 9FG Number of Poles 3 Number of Wires 2 Voltage Rating 480V AC Compatible Plug Manufacturer Part Number Not Applicable Disconnect Switch No

Ulasan Produk

Tidak ada ulasan