APPLETON ELECTRIC Receptacle 1Gng 20 A Alum 6-20R

Sebelum PPN:
Rp14.999.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These one-gang receptacles have terminations with screws that tighten down on conductors to secure them. One-gang outlets accommodate a single electrical plug.
Feature
Receptacle Circuit Breaker Yes Current Rating 20 A GFCI Yes Hazardous Location Specification Class I Div 1 and 2 Group C D Class II Div 1 and 2 Group F G Class III Div 1 and 2 Horsepower Rating 2 hp Housing Material Copper-Free Aluminum Hub Type Feed Through NEMA Enclosure Rating 3RX 7CD 9FG NEMA Receptacle Configuration 6-20R Number of Gangs 1 Number of Poles 3 Number of Wires 2 Resistance Properties Dust Ignition Proof Explosion Proof Voltage Rating 250V AC

Ulasan Produk

Tidak ada ulasan