BANNER STAKES Receiver Post Plastic

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These receiver posts have a hollow base that is fillable with water, sand, or pea gravel to add weight to the base and prevent the post from moving or toppling over.
Feature
PLUS Barrier System Receiver Post Base Type Round Flat Fillable Yes Maximum Overall Height 16 in Post Color Yellow Post Material Plastic Post Diameter 3 1/2 in Base Diameter 16 in Includes Banner Base Banner Head Stanchion Base Color Black Base Material Plastic

Ulasan Produk

Tidak ada ulasan