B K PRECISION Rack Mount Kit

Sebelum PPN:
Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits secure bench-style multimeters in one convenient location for easy viewing and operation. They include mounting hardware for assembly.
Feature
Rack Mount Kit Product Type Rack Mount Kit For Use With 1788 179-0125-C-100 179-0150-C-100 8500 8502 8510 8514 8518 9120A 9121A 9122A 9123A 9124 9150 9151 9152 9153 1785B Features Side-By-Side Configuration or Single Unit Configuration Includes (4) Screws Bracket Front Panel Mount Compatible with Brand BK Precision Compatible with Manufacturer Model Number 8500/B 8502/B 8510/B 8512 8514 8518 8542B 8600 8601 8602 9801 Compatible with Series 8500 BK 178X

Ulasan Produk

Tidak ada ulasan