ARC ABRASIVES Quick-Change Sanding Disc Ceramic

Sebelum PPN:
Rp34.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cool-cutting sanding discs for use on stainless steel and nickel alloys have a closed-coat ceramic abrasive applied to a cloth backing. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The flexible, tear-resistant cloth backing conforms to contours and is more durable and tear resistant than paper. Other workpiece materials include cobalt, Inconel, titanium, and chrome.
Feature
Quick-Change Sanding Disc Abrasive Type Coated Abrasive Material Ceramic Backing Material Polyester Backing Weight Y Coating Coverage Closed Grit 60 Overall Diameter 3 in Quick Change System TR Series Ambush Maximum Operating Speed 20 000 RPM Resistance Properties Heat Color Pink

Ulasan Produk

Tidak ada ulasan