BANJO Pump Head (Head Pompa)

Sebelum PPN:
Rp9.899.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pump heads are replacement parts that connect to an existing engine of an existing system with a compatible horsepower rating. They require a motor to create suction and remove water from flooded areas such as mining pits and fields in industrial and agricultural settings.
Feature
Pump Head HP 5 hp Compatible Power Source Gasoline Engine Pump Mechanism Centrifugal Volute Material Polypropylene Seal Material EPDM Frame Material Polypropylene Max Head 69 ft Impeller Design Open Maximum Discharge Pressure 30 psi Inlet 3 in NPT Discharge 3 in FNPT Overall Length 11 5/32 in Overall Width 10 17/32 in Overall Height 12 7/16 in

Ulasan Produk

Tidak ada ulasan