Non Brand PTFE Roll

Sebelum PPN:
Rp239.900 - Rp189.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE films and rolls are commonly used for adhesive-release liners, heat seals, gaskets, flue liners, and flexible printed circuit (FPC) substrates.
Feature
PTFE Roll PTFE Grade Standard Plastic Length 50 ft Plastic Width 6 in Plastic Thickness 5 mil White Plastic Clarity Opaque Tensile Strength 1 500 psi Impact Strength 3 ft-lb/in Friction Coefficient 0.08 Water Absorption 0.01 Percent Temperature Range -400 Degrees to 500 Degrees F Plastic Density 138.24 lb/cu ft Plastic Hardness 55D

Ulasan Produk

Tidak ada ulasan