Sebelum PPN:
Rp149.900 - Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These PTFE rods and discs are commonly used to make bushings, conveyor components, gaskets and seals, coil separators, and other chemical processing, electronics, and industrial parts. They are for general use in applications that don't require the extra wear-resistance and strength of glass-filled PTFE.
Feature
PTFE Rod PTFE Grade Standard Plastic Length 12 in Plastic Diameter 3/8 in White Plastic Clarity Opaque Minimum Temperature -328 Degrees F Maximum Temperature 500 Degrees F Tensile Strength 4 350 psi Impact Strength 3 ft-lb/in Friction Coefficient 0.08 Water Absorption 0.01 Percent Plastic Density 138.24 lb/cu ft Plastic Hardness 55D

Ulasan Produk

Tidak ada ulasan