BARSKA Protective Case

Sebelum PPN:
Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hard-sided cases are for pistols to provide impact protection while in transport.
Feature
Protective Case Multipurpose Size 11-1/64 in W x 4-23/32 in D x 13 in L Color Yellow Material Polypropylene Length (in) 11-13/16 Width (in) 8-21-32 Number of Pockets (Inside) 0 Number of Pockets (Outside) 0 Latch Closure Fits Pistol Optics Accessories Tablet Computers Compact Cameras Professional Equipment For Use With Optics Tablet Computers Compact Cameras Professional Equipment

Ulasan Produk

Tidak ada ulasan