ASHCROFT Pressure Transmitter

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pressure transmitters with a DIN 43650 Form A attachment join into a process connection of the same electrical termination. They are also known as DIN EN 175301-803, Form A.
Feature
K4699 Pressure Transmitter Minimum Pressure -15 psi Maximum Pressure 30 psi Electrical Connections DIN 43650 Form A Connector Output 1 to 5V DC Accuracy +/-0.50 Percent Full Scale Number of Wires 3 Process Connection Gender Male Process Connection Size 1/4 in Process Connection Type NPT Power Required 9 to 36V DC NEMA Rating NEMA 4X IP Rating IP67 Series G2 Wiring Entry Cable Gland Maximum Operating Temperature 257 Degrees F Minimum Operating Temperature -40 Degrees F

Ulasan Produk

Tidak ada ulasan