Non Brand Pressure Gauge Test

Sebelum PPN:
Rp89.900 - Rp119.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dial pressure gauges feature plastic casing in light duty applications where corrosion resistance is ideal, like general purpose pressure measurement and monitoring applications. They also have non-ferrous wetted sockets or process connections for applications where all-stainless construction is not necessary.
Feature
Commercial Pressure Gauge Nominal Dial Size 1 1/2 in Accuracy +/-3-2-3 Percent Gauge Case Material ABS Plastic Process Connection Type BSPT Lens Material Polycarbonate Process Connection Size 1/8 in Field Fillable No Process Connection Location Center Back Case Color Black IP/NEMA Rating Not Rated Primary Pressure Range 0 to 600 Dry Dampening Feature None Vibration Resistance None Dial Color White Pressure Gauge Type Commercial Pressure Gauge Liquid-Filled Case No

Ulasan Produk

Tidak ada ulasan