Non Brand Press Switch Open On Fall

Sebelum PPN:
Rp149.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pressure Switch Product Type Low Pressure Control Pressure Range - Maximum 150 psi Pressure Differential - Minimum Not Applicable Pressure Range - Minimum Not Applicable Pressure Differential Max Not Applicable Pressure Differential Adjustability Fixed Pressure Connection Gender Female Pressure Connection Type Flare Time Delay Setting Not Applicable Pressure Setting Low Pressure Connection Size 1/4 in Rated Voltage 120/240V AC 24V DC Contact Form SPST Switch Action Open on Fall

Ulasan Produk

Tidak ada ulasan