BRADY Pre-Cut Label Stock Roll Gloss (Kertas Label)

Sebelum PPN:
Rp869.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These raised-panel label rolls fit in a compatible Brady label printer. Precut labels do not have to be cut after printing, and peeling off the backing paper is easier than standard labels. Label rolls are installed separately from the ribbon, so the ribbon color and label format can be used in different combinations.
Feature
Pre-Cut Label Stock Roll For Print Method Thermal Transfer Compatible Grainger Part Number 493P74 52HJ90 52HJ91 5UCU5 60EX28 60EX29 60EX30 60EX31 60EX34 60EX35 803TT1 803TT2 803TT3 803TT4 803TT5 803TT6 803TT7 803TT8 803TT9 803TU0 803V06 803V07 803V08 803V09 Compatible Mfr Part Number BMP61 BMP71 (with Media Adapter) M610 M611 M710 (with Media Adapter) Label Color Red Label Finish Gloss Label Height 4 in Label Material Polyester Label Width 1 in

Ulasan Produk

Tidak ada ulasan