Non Brand Precision Machine-Ready Blank

Sebelum PPN:
Rp719.900 - Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly stable MIC-6 aluminum flat bars are machined to tight dimensional tolerances for superior flatness and uniformity. Also known as aluminum cast bars, they are often used to fabricate tooling, jig and fixture base plates, marine fittings, hydraulic equipment, and aerospace components. Aluminum MIC-6 is a registered trademark of Alcoa.
Feature
Aluminum Precision Blank Aluminum MIC-6 Not Applicable 12 in Overall Length Length Tolerance +/-0.002 in 6 in Overall Width Width Tolerance +/-0.002 in 0.875 in Thickness Thickness Tolerance Not Rated Fabrication Cast Heat Treatment Annealed Mechanical Finish Mill Yield Strength Not Rated Tensile Strength Not Rated 70 HBW Brinell Hardness 33 HRB Rockwell Hardness Includes Material Certificate Material Certificate with Lot Number Standards Not Applicable

Ulasan Produk

Tidak ada ulasan