Non Brand Precision Ground Flat Stock

Sebelum PPN:
Rp1.699.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength 6061 aluminum six-sided precision blanks maintain their shape and strength over time for vehicle body supports, watercraft reinforcement, chemical and textile equipment framing, and more. They are highly corrosion-resistant, formable, weldable, and machinable. 6061 aluminum is one of the most versatile and commonly used heat-treatable aluminum alloys.
Feature
Aluminum Flat Bar Stock Aluminum 6061 T651 Flat 12 in Overall Length Length Tolerance +/-0.002 in 6 in Overall Width Width Tolerance +/-0.002 in 0.625 in Thickness Thickness Tolerance +/-0.002 in Fabrication Cold Rolled Heat Treatment Annealed Heat Treatable Heat Treatable Mechanical Finish Mill Yield Strength 40 000 psi Tensile Strength 45 000 psi 95 BHN Brinell Hardness 85 HRB Rockwell Hardness Includes Material Certificate Material Certificate with Lot Number

Ulasan Produk

Tidak ada ulasan