CONDOR Portable Lockout Kit

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable general lockout kits include a selection of lockout tags, padlocks, and hasps. Portable kits organize components in a storage container that can be carried around a worksite.
Feature
Portable Lockout Kit Filled Yes For Maximum Hand Wheel Diameter 5 1/2 in Number of Lockouts Included 11 Number of Tags Included 25 Carrying Case Type Box For Valve Handle Type Hand Wheel Included Lockout Types Cable Lockout Gate Valve Plug Wall Switch Language English Spanish Plug Lockout Type Plug Encasing Lockout Carrying Case Dimensions 8 in D x 14 in W x 7.5 in H Carrying Case Material Polyethylene

Ulasan Produk

Tidak ada ulasan