Non Brand Polypropylene Perforated Sheet

Sebelum PPN:
Rp2.399.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical- and moisture-resistant polypropylene perforated sheets withstand exposure to a wide range of acids, alkalis, organic solvents, and oxidizing agents. They also resist moisture, flex under load to absorb shocks, and resist abrasion. Polypropylene (PP) is a thermoplastic that can be softened with heat and bent, reshaped, or remolded before resolidifying. It can be cut, drilled, tapped, and routed with conventional tools and brake-formed, heat-welded, and mechanically fastened.
Feature
M5514 Polypropylene Perforated Sheet Polypropylene Grade Standard Plastic Length 4 ft Plastic Width 32 in Plastic Thickness 0.25 in White Hole Diameter 0.25 in Open Area 20 Percent Center Spacing 1/2 in Hole Shape Round Hole Pattern Straight Shape Rectangle UV Resistant No

Ulasan Produk

Tidak ada ulasan