Non Brand Polypropylene Balls

Sebelum PPN:
Rp269.900 - Rp389.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical- and moisture-resistant polypropylene balls withstand exposure to a wide range of acids, alkalis, organic solvents, and oxidizing agents. They also resist moisture, flex under load to absorb shocks, and resist abrasion. Common uses include level indicators, float valves, evaporation reduction balls, and light load bearings.
Feature
Polypropylene Balls Polypropylene Plastic Diameter 1/8 in Tensile Strength 4 200 psi Impact Strength 1.2 ft-lb/in Plastic Diameter Tolerance +/-0.002 in Plastic Hardness Rockwell M85 White Weight 0.1 lb Grade Standard Friction Coefficient 0.5 Plastic Clarity Translucent 0.033 lb/cu in Tensile Strength Rating Poor Water Absorption 0.01 Percent Standards UL 94 HB Minimum Temperature 0 Degrees F Maximum Temperature 180 Degrees F Package Quantity 500

Ulasan Produk

Tidak ada ulasan

Halaman Terkait