Non Brand Polyethylene U-Channel

Sebelum PPN:
Rp1.899.900 - Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slippery impact-resistant UHMW polyethylene U-shaped channels minimize friction with other surfaces and absorb blows without cracking. Their smooth, non-stick surfaces also resist wear, abrasion, and moisture. Common uses include belt and chain guides, conveyor components, material handling equipment, and packaging. UHMW-PE (ultra-high molecular weight polyethylene) is a thermoplastic that can be softened with heat and bent, reshaped, or remolded before resolidifying. It has excellent machinability, so it can be cut, drilled, and machined using tools and techniques that account for the material's relative softness.
Feature
M5508 Polyethylene U-Channel UHMW Polyethylene Grade Standard Wall Thickness 0.25 in Plastic Length 10 ft Plastic Length Tolerance +0.125/-0.000 in Outside Leg Length 22/25 in Outside Base Width 1 1/2 in Inside Leg Length 1/2 in Inside Base Width 1 in White Plastic Clarity Opaque Tensile Strength 5 800 psi Impact Strength No Break Friction Coefficient 0.12 Water Absorption 0.01 Percent Plastic Density 0.034 lb/cu in Plastic Hardness 66D

Ulasan Produk

Tidak ada ulasan