Non Brand Polyethylene Angle Stock

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Polyethylene Angle Stock UHMW Polyethylene Standard Plastic Length 10 ft Plastic Thickness 1/4 in Leg Length 1 1/2 in x 1 1/2 in White 90 Degrees Plastic Clarity Opaque Tensile Strength Rating Good Impact Strength Rating Excellent Minimum Temperature -22 Degrees F Maximum Temperature 180 Degrees F Plastic Hardness Rating Medium UV Resistant No Friction Rating Very Slippery Water Absorption Rating Excellent Machinability Good Wear Factor Excellent

Ulasan Produk

Tidak ada ulasan