Non Brand Polyester Filter Felt Shape Roll

Sebelum PPN:
Rp1.599.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These polyester-reinforced sheets and strips are often used for high-temperature applications such as HVAC, HEPA, and pollen filters. Additional uses include dust bags and other air-flitering applications.
Feature
Polyester Filter Felt Roll Material Synthetic Polyester Felt Shape Sheet Length 25 ft Width 6 ft Thickness 5/64 in Backing Type Plain Wool Content 0 Percent Density 0.625 lb/sq yd Color White Maximum Temperature 325 Degrees F Reinforced Material Polyester

Ulasan Produk

Tidak ada ulasan