Non Brand Polycarbonate Rod

Sebelum PPN:
Rp29.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear polycarbonate rods and discs provide see-through material for instrument panels, gauge covers, machine guards, appliance parts, automotive components, and more.
Feature
Polycarbonate Rod Polycarbonate Grade Standard Plastic Length 8 ft Plastic Diameter 1/4 in Colorless Plastic Clarity Clear Minimum Temperature -40 Degrees F Maximum Temperature 250 Degrees F Tensile Strength 10 500 psi Impact Strength 1.5 ft-lb/in Friction Coefficient 0.22 Water Absorption 0.15 Percent Plastic Hardness Rockwell M75

Ulasan Produk

Tidak ada ulasan