Non Brand Poly Tubing Straight (Pipa Plastik Lurus)

Sebelum PPN:
Rp8.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tubing Application Air Water Grouping Configuration Ribbon Hardness Shore A 98 Material Polyurethane Material Trade Name Surethane Material Trade Number Not Applicable Maximum Operating Pressure 150 psi @ 75 Degrees F Maximum Operating Temperature 160 Degrees F Maximum Vacuum Pressure 28 in Hg Number of Tubes 2 Overall Tubing Length 50 ft PEX Type Not Applicable Reinforcement Not Applicable

Ulasan Produk

Tidak ada ulasan