Chicago Pneumatic Pneumatic Impact Wrench Extended

Sebelum PPN:
Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air-powered impact wrenches have an extended length anvil and a D-handle to increase stability. The extended length anvil reaches recessed spaces like those found on large truck wheels with recessed hubs. D-handle impact wrenches are large tools that are meant to be held with both hands. They place the user's hands directly in line with the tool's body to allow maximum control and pressure application. Tools with an additional side or top handle provide additional leverage during heavy-duty applications.
Feature
Power Source Air Powered Air Consumption 40.7 cfm Air Inlet 1/2 in NPT Air Pressure 90 psi Max Air Pressure 91 psi Min Air Pressure 90 psi Min Hose Size 1/2 in Exhaust Location Rear Duty Rating Industrial Duty Breakaway Torque 1 920 ft-lb Fastening Torque 1 475 ft-lb Free Speed 5 200 RPM Explosive Environment Rated No Impact Sound Level 100 dBA Impacts per Minute 500 Number of Speed Settings 6 (3 fwd 3 rev) Power to Weight Ratio Not Applicable Drive Size 1 in Square

Ulasan Produk

Tidak ada ulasan