BANNER STAKES PLUS Cart Pkg w/Tray Keep Area Clear

Sebelum PPN:
Rp33.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobile retractable belt barrier systems include a wheeled cart for transporting multiple posts with interchangeable components to assemble a barrier around a wide area. The cart provides a storage area when the barrier system is not in use.
Feature
Belt Barrier System Includes (5) PLUS Barricade Bases (5) PLUS Barricade Retractable Tape Heads (5) PLUS Barricade Stakes Cart Accessory Tray Maximum Overall Height 42 in Minimum Overall Height Not Applicable Belt Length 15 ft Belt Color Orange Belt Pattern No Pattern Legend Keep Area Clear Number of Posts 5 Post Color Orange Base Type Round Flat Reflectivity Non-Reflective Includes Cart Yes Post Height 22 in to 42 in Post Diameter 2 1/2 in Post Material Plastic

Ulasan Produk

Tidak ada ulasan