BANNER STAKES PLUS Cart Pkg w/Tray Dgnl Stp Bnr

Sebelum PPN:
Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobile retractable belt barrier systems include a wheeled cart for transporting multiple posts with interchangeable components to assemble a barrier around a wide area. The cart provides a storage area when the barrier system is not in use.
Feature
Belt Barrier System Includes (5) Bases Accessory Tray Maximum Overall Height 42 in Minimum Overall Height 22 in Belt Length 15 ft Belt Color Black/Yellow Belt Pattern Diagonal Stripe Legend No Legend Number of Posts 5 Post Color Black/Yellow Base Type Round Flat Reflectivity Non-Reflective Includes Cart Yes Number of Belts 5 Legend Color Not Applicable Post Height 22 in to 42 in Post Diameter 2 1/2 in Post Material Plastic Base Diameter 16 in Base Color Black

Ulasan Produk

Tidak ada ulasan