BANNER STAKES PLUS Barrier System Double Sided Caution

Sebelum PPN:
Rp5.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These post barriers have retractable belts with messaging. They convey information to provide more guidance, clarity, or an explanation when creating a barrier or diverting foot traffic.
Feature
Barrier Post with Belt Maximum Overall Height 42 in Legend Caution Legend Color Black Number of Belts 1 Belt Length 15 ft Belt Color Yellow Belt Pattern No Pattern Post Color Yellow Includes Base Stanchion Minimum Overall Height 22 in Post Material Plastic Base Type Round Flat Base Configuration Detachable Base Material Plastic Base Color Black Resistance Properties Rust Resistant Height Adjustability Adjustable Height

Ulasan Produk

Tidak ada ulasan