BANNER STAKES PLUS Barrier System Danger - Keep Out

Sebelum PPN:
Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These post barriers have retractable belts with messaging. They convey information to provide more guidance, clarity, or an explanation when creating a barrier or diverting foot traffic.
Feature
Barrier Post with Belt Maximum Overall Height 42 in Legend Danger Keep Out Legend Color Black Number of Belts 1 Belt Length 15 ft Belt Width 3 1/2 in Belt Color Red Belt Pattern No Pattern Post Color Red Includes 15 ft Retractable Belt Base Minimum Overall Height 22 in Post Material Plastic Base Type Fillable with Water or Sand Base Material Plastic Resistance Properties Rust Resistant Height Adjustability Adjustable Height

Ulasan Produk

Tidak ada ulasan