BANNER STAKES PLUS Barrier Set X2 Diagnl Strp

Sebelum PPN:
Rp9.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retractable belt barrier systems consist of two or more posts with interchangeable components for assembling a barrier around a wide area.
Feature
Belt Barrier System Includes (2) Bases Receiver Head Maximum Overall Height 42 in Minimum Overall Height 22 in Belt Length 15 ft Belt Color Black/Yellow Belt Pattern Diagonal Stripe Legend No Legend Number of Posts 2 Post Color Yellow Base Type Round Flat Reflectivity Non-Reflective Number of Belts 1 Legend Color Not Applicable Post Height 22 in to 42 in Adjustable Post Material Plastic Base Material Plastic Package Quantity 2

Ulasan Produk

Tidak ada ulasan