BANNER STAKES PLUS Barricade Closed for Maint

Sebelum PPN:
Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobile retractable belt barrier systems include a wheeled cart for transporting multiple posts with interchangeable components to assemble a barrier around a wide area. The cart provides a storage area when the barrier system is not in use.
Feature
Belt Barrier System Includes (5) Bases Maximum Overall Height 42 in Minimum Overall Height 22 in Belt Length 15 ft Belt Color Yellow Belt Pattern No Pattern Legend Closed for Maintenance Number of Posts 2 Post Color Yellow Base Type Round Flat Reflectivity Non-Reflective Includes Cart Yes Number of Belts 5 Post Height 22 in to 42 in Adjustable Post Diameter 2 1/2 in Post Material Plastic Base Diameter 16 in Base Color Black Base Material Plastic Fillable Yes

Ulasan Produk

Tidak ada ulasan