BUSSMANN PlugFuse Non-REJ W

Sebelum PPN:
Rp329.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting plug fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment.
Feature
Plug Fuse 2A 125 V AC Not Applicable W Series Indicating Fast-Acting Body Style Plug Non-Rejection Interrupt Rating 10kA at 125V AC Equivalent Brand and Series Bussmann W Littelfuse WOO Mersen GW Equivalent Series GW W WOO Body Material Ceramic Single Element Standards CE File E12112 UL 248-11 Guide JEFV Package Quantity 4

Ulasan Produk

Tidak ada ulasan