BUSSMANN PlugFuse Ind TC

Sebelum PPN:
Rp629.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay plug fuses, also called slow-blow fuses, are current protection devices that tolerate brief spikes from short events such as motor starts or equipment startups.
Feature
Plug Fuse 25A 125 V AC Not Applicable TC Series Indicating Time-Delay Body Style Plug Non-Rejection Interrupt Rating 10kA at 125V AC Equivalent Brand and Series Bussmann TC Equivalent Series TC Body Material Ceramic Dual Element Standards CE CSA Class 1423-01 File 53787 UL 248-11 Guide JFHR Package Quantity 4

Ulasan Produk

Tidak ada ulasan